Select Country and Language Europe, Middle East & Africa / English
Change Country
NFSHLF19X25 | PANDUIT

PANDUIT | NFSHLF19X25 | NetFrame Shelf 19"x25" (483mm x 635mm)

  • Manufacturer # NFSHLF19X25
  • Anixter #250779
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

NetFrame Shelf. Load rating 250 lbs. Dimensions: .9"H x 18.3"W x 25.0"D (22mmx 465mm x 635mm)

Features
  • Rack accessories designed for use with NetFrame(TM) Systems and NetRack(TM)Systems to provide unique configurations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items