NGF-ACCCLMP08 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | NGF-ACCCLMP08 | Optical Distribution Frames; NGF Product Line Accessory Accessory Type: Cable Clamp Kit For Use With Fiber Termination Blocks Kit Type: Cable Clamp Kit

  • Manufacturer # NGF-ACCCLMP08
  • Anixter #337738
Type: SPLICE MODULE
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Operation/Application.Application: Intrafacility
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Cable Clamp Kit
  • Product Type Features.Product Line: NGF
  • Product Type Features.Kit Type: Cable Clamp Kit
  • Product Type Features.For Use With: Fiber Termination Blocks
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items