NII-40012-V3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NII-40012-V3 | 1.3 MP/HD 720p Infrared IP Dome, TDN, 3-10 mm, Audio, Motion+, Micro SDSC Slot, Indoor, 50 ft. IR, 12 V DC/PoE

  • Manufacturer # NII-40012-V3
  • Anixter #547270
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Resolution: 1.3 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • Regions of interest and E-PTZ
Specifications
  • Infrared Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items