NII-50022-V3 - BOSCH SECURITY SYSTEMS - | Anixter
NII-50022-V3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NII-50022-V3 | 1080p Infrared IP Dome, True Day/Night, 3-10 mm, Audio, Motion+, Micro SDXC Slot, Indoor, 50 ft., IR Version, 12 V DC/PoE

  • Manufacturer # NII-50022-V3
  • Anixter #508923
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: 3 MILLIMETER
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • Indoor IP dome camera with vari-focal lens
  • 1080p and 5MP resolutions
  • Regions of interest and E-PTZ
  • Motion, tamper and audio detection
  • IR version with 15 m (50 ft.) viewing distance
Specifications
  • Infrared Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items