NIN-40012-V3 - BOSCH SECURITY SYSTEMS - HD | Anixter
NIN-40012-V3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NIN-40012-V3 | HD 720P IP Dome, True D/N, 3-10 mm, Audio, Motion+, Micro SDXC Slot, Indoor, 12 V DC/PoE

  • Manufacturer # NIN-40012-V3
  • Anixter #534857
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Product discontinued by the manufacturer. For the suggested replacement see Anixter # 664329.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items