NIN-733-V03PS - BOSCH SECURITY SYSTEMS - | Anixter
NIN-733-V03PS | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NIN-733-V03PS | Security Camera, IP, Starlight, 7000VR, Hybrid, IP66/IK10, IDNR, ROI, PoE, H.264 Quad-Streaming, Cloud Service

  • Manufacturer # NIN-733-V03PS
  • Anixter #502309-MR
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Features
  • Excellent Low-Light Performance
  • Aesthetic Vandal-Resistant Enclosure, Suitable for Indoor or Outdoor Applications
  • Built-In Intelligent Video Analytics to Trigger Relevant Alerts and Quickly Retrieve Data
  • Intelligent Dynamic Noise Reduction Reduces Banwidth and Storage Requirements by up to 50 Percent
  • Easy to Install with Auto Zoom/Focus SR Lens, Wizard and Pre-Configured Modes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items