NIN-733-V10P - BOSCH SECURITY SYSTEMS - | Anixter
NIN-733-V10P | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NIN-733-V10P | FLEXIDOME HD 720p 60 Starlight VR 10-23 mm SR-LENS, SDXC Card Slot, SMB

  • Manufacturer # NIN-733-V10P
  • Anixter #524208
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • Excellent low-light performance (0.017 lx in color)
  • Aesthetic vandal-resistant enclosure, suitable for indoor or outdoor applications
  • Intelligent noise reduction reduces bandwidth and storage requirements by up to 30%
  • Outstanding wide dynamic range of 84 dB (100 dB with iAE)
  • Easy to install with auto zoom/focus SR lens, wizard and pre-configured modes
Specifications
  • High-Performance Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items