NIN-832-V03IPS - BOSCH SECURITY SYSTEMS - | Anixter
NIN-832-V03IPS | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NIN-832-V03IPS | FLEXIDOME HD 1080p Vandal-resistant 3-9 mm SR-Lens, SDXC Card Slot, IVA Installed, SMB

  • Manufacturer # NIN-832-V03IPS
  • Anixter #502323
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Features
  • Aesthetic vandal-resistant enclosure, suitable for indoor or outdoor applications
  • Intelligent noise reduction reduces bandwidth and storage requirements by up to 30%
  • Easy to install with auto zoom/focus SR lens, wizard and pre-configured modes
  • Super Resolution lens choice
Specifications
  • High-Performance Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items