NK2BXAW-A | PANDUIT

PANDUIT | NK2BXAW-A | NetKey 2-Position Surface Mount Box, Arctic White

  • Manufacturer # NK2BXAW-A
  • Anixter #337818
Color: WHITE
Number of Ports: 2
Wiring: A/B UNIVERSAL
Description

Two position surface mount box - adhesive.

Features
  • Accept NetKey(TM) Modules
  • Mount easily with supplied mounting screws, adhesive tape or optional magnet (CBM-X)
  • Optional adhesive labels available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items