NK2BXIW-A | PANDUIT

PANDUIT | NK2BXIW-A | NK 2-Port Surface Mount Box, Off White

  • Manufacturer # NK2BXIW-A
  • Anixter #323258
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Termination: 110
Features
  • Accept NetKey(TM) Modules
  • Mount easily with supplied mounting screws, adhesive tape or optional magnet (CBM-X)
  • Optional adhesive labels available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items