Select Country and Language Europe, Middle East & Africa / English
Change Country
NK366UMIWY | PANDUIT

PANDUIT | NK366UMIWY | NK 6-position/6-wire, USOC, Category 3 leadframe Jack module, Off White

  • Manufacturer # NK366UMIWY
  • Anixter #282112
Category: CATEGORY 3
Color: OFFWHITE
Number of Ports: 1
Wiring: USOC
Features
  • Meets Category 3 performance requirements
  • Terminates 4-Pair 24 to 22 AWG solid unshielded twisted pair cable
  • Module cap terminates conductors (no 110 punchdown tool required) for faster and more consistent installations
  • Compatible with NetKey(TM) Faceplates, Surface Mount Boxes and Modular Patch Panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items