NK4BXIW-AY | PANDUIT

PANDUIT | NK4BXIW-AY | NK 4-Port Surface Mount Box, Office White

  • Manufacturer # NK4BXIW-AY
  • Anixter #331392
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
Description

Surface mount box accepts up to four NetKey Modules.

Features
  • Accept NetKey(TM) Modules
  • Mount easily with supplied mounting screws, adhesive tape or optional magnet (CBM-X)
  • Optional adhesive labels available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items