Select Country and Language Europe, Middle East & Africa / English
Change Country
NK4FIWY | PANDUIT

PANDUIT | NK4FIWY | NK 4-Port, single gang, Flush Mount Vertical Faceplate With Labels, Off White

  • Manufacturer # NK4FIWY
  • Anixter #282064
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Features
  • Accepts all NetKey(TM) Modules
  • Available in 1, 2, 4, and 6 module single gang and 12 module double gang styles
  • Supplied with mounting screws, labels and clear label covers
  • Optional screw covers can be used in place of labels and clear label covers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items