NK5E88MGRY | PANDUIT

PANDUIT | NK5E88MGRY | NK Category 5e leadframe Jack module, Green

  • Manufacturer # NK5E88MGRY
  • Anixter #282099
Category: CATEGORY 5E
Color: GREEN
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Features
  • Meets Category 5e performance requirements
  • 8 position, 8 wire Keystone modules color-coded for T568A or T568B wiring schemes
  • Terminates 4-pair 24 to 22 AWG 100 Ohm solid unshielded twisted pair cable
  • Compatible with NetKey(TM) Faceplates, Surface Mount Boxes, Modular Patch Panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items