NK5EPC2MGRY | PANDUIT

PANDUIT | NK5EPC2MGRY | NK Copper Patch Cord, Category 5e, Green UTP Cable, 2 Meter

  • Manufacturer # NK5EPC2MGRY
  • Anixter #MM02M-NK5E-04
Category: CATEGORY 5E
Color: GREEN
Connector Type: PLUG MODULES TO PLUG MODULES
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Category 5e, UTP patch cord with modular plugs on each end.

Features
  • Meets Category 5e performance requirements
  • Tangle free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
  • Constructed of enhanced performance 24 AWG stranded UTP cable
  • 100% performance tested
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items