Select Country and Language Europe, Middle East & Africa / English
Change Country
NK5EPPG24Y | PANDUIT

PANDUIT | NK5EPPG24Y | NK Punchdown Patch Panel, Category 5e, Flat, 24 Port, 1 RU

  • Manufacturer # NK5EPPG24Y
  • Anixter #326688
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Features
  • Meets Category 5e performance requirements
  • Punchdown style termination on back of patch panel
  • Wiring scheme clearly identified on universal label
  • Terminates 4-pair 24 to 22 AWG 100 ohm unshielded twisted pair cable
  • Accepts icons for port indentification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items