Select Country and Language Europe, Middle East & Africa / English
Change Country
NK688MAW-Q | PANDUIT

PANDUIT | NK688MAW-Q | NK Category 6 Punchdown Jack Module, 25 pack, Arctic White

  • Manufacturer # NK688MAW-Q
  • Anixter #394654
Category: CATEGORY 6
Color: WHITE
Number of Ports: 1
Wiring: A/B UNIVERSAL
Description

Convenience pack of 25, Category 6, 8-position, 8-wire, keystone punchdown jack modules.

Features
  • Meets Category 6 and 5e performance requirements
  • Bulk packaged for high volume installations to further speed installation and reduce on-site waste
  • No punchdown tool required for Category 5e, optional termination tool ensures conductors are fully terminated
  • 8 position, 8 wire Keystone modules color-coded for T568A or T568B wiring schemes
  • Terminates 4-pair 24 to 22 AWG 100 Ohm solid unshielded twisted pair cable
  • Compatible with NetKey(TM) Faceplates, Surface Mount Boxes and Modular Patch Panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items