NK6CSAW-X | PANDUIT

PANDUIT | NK6CSAW-X | NK 1-Port, Single Gang, Shuttered LJU6C Adapter, Arctic White, Pack of 10

  • Manufacturer # NK6CSAW-X
  • Anixter #329854
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

Single gang, 25.4mmx32mm, shuttered adapter. Compatible with LJU6C frame. Accepts one NetKey Module.

Features
  • Individual modules snap in and out
  • Single or double gang configurations
  • Front releasable inserts are included
  • Shuttered feature protects against dust and debris
  • Sloped design improves bend radius control
  • Includes label/label cover for easy port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items