Select Country and Language Europe, Middle East & Africa / English
Change Country
NKBMBL-X | PANDUIT

PANDUIT | NKBMBL-X | NetKey Blank Module, Black

  • Manufacturer # NKBMBL-X
  • Anixter #282072
Color: BLACK
Features
  • Keystone modules with F-Type and BNC Coax, RCA Connectors, S-Video, Binding Post, and 3.5mm Stereo Connector inserts
  • Blank keystone modules available for future expansion
  • Compatible with NetKey(TM) Faceplates, Surface Mount Boxes and Modular Patch Panels
Specifications
  • Blank Keystone Module
  • Color: Black
  • Number Of Module Spaces: 1
  • Dimension: 0.78 Inch Height x 0.64 Inch Width x 0.79 Inch Depth (22.2 mm x 16.3 mm x 20 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items