Select Country and Language Europe, Middle East & Africa / English
Change Country
NKFS2SAW | PANDUIT

PANDUIT | NKFS2SAW | NK 2-Port, Single Gang, Sloped, Shuttered Faceplate Kit, Arctic White

  • Manufacturer # NKFS2SAW
  • Anixter #400420
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Single gang, sloped, shuttered faceplate kit. Kit includes one 45mmx45mm faceplate frame and one sloped, shuttered insert. Accepts up to two NetKey Modules.

Features
  • Individual modules snap in and out
  • Front releasable inserts are included
  • Shuttered feature protects against dust and debris
  • Sloped design improves bend radius control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items