Select Country and Language Europe, Middle East & Africa / English
Change Country
NKHS2SAW-X | PANDUIT

PANDUIT | NKHS2SAW-X | NetKey 2-Port, 1/2 Sloped, Shuttered Insert, Arctic White, Pack of 10

  • Manufacturer # NKHS2SAW-X
  • Anixter #400428
Color: WHITE
Number of Ports: 2
Wiring: A/B UNIVERSAL
Description

1/2 size, sloped, shuttered modular insert. Accepts up to two NetKey Modules.

Features
  • Compatible with NetKey(TM) Faceplate Frames
  • Front releasable for easy access during moves, adds, and changes
  • Accept all NetKey(TM) Modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items