NKLKCLS2SEW | PANDUIT

PANDUIT | NKLKCLS2SEW | NK 2-Port, Single Gang, Sloped, Shuttered LK Clic'line Faceplate Kit with labels, European White

  • Manufacturer # NKLKCLS2SEW
  • Anixter #400427
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Single gang, sloped, shuttered, faceplate kit with labels. Compatible with LK Clic'line(TM) frame. Kit includes one 71.3mmx45mm faceplate frame and one sloped, shuttered insert. Accepts up to two NetKey Modules.

Features
  • Individual modules snap in and out
  • Front releasable inserts are included
  • Shuttered feature protects against dust and debris
  • Sloped design improves bend radius control
  • Includes label/label cover for easy port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items