NKMP24Y | PANDUIT

PANDUIT | NKMP24Y | NK All Metal Modular Patch Panel, Flat, Flush Mount, 24 Port, 1 RU

  • Manufacturer # NKMP24Y
  • Anixter #329853
Number of Ports: 24
Rack Units: 1
Description

24-port all metal modular patch panel, 1 RU.

Features
  • Accept all NetKey(TM) Modules
  • Mount to standard TIA/EIA 19" rack or 23" racks with optional extender bracket
  • Write-on areas for port and panel identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items