NKPP24P - PANDUIT - NK 24 Port all molded | Anixter
NKPP24P | PANDUIT

PANDUIT | NKPP24P | NK 24 Port all molded modular patch panel With molded in numbering

  • Manufacturer # NKPP24P
  • Anixter #477346
Number of Ports: 24
Ports: 24-port
RMS: 1
Rack Units: 1
Description

This part has been discontinued by the supplier. Use 318857 as a suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items