Select Country and Language Europe, Middle East & Africa / English
Change Country
NKPP48HDY | PANDUIT

PANDUIT | NKPP48HDY | NK 48 Port High Density Patch Panel

  • Manufacturer # NKPP48HDY
  • Anixter #329674
Number of Ports: 48
Ports: 24-port
RMS: 1
Rack Units: 2
Features
  • Accept all NetKey(TM) Modules
  • Pre-printed numbers above each port for easy identification
  • White write-on areas for port and panel identification
  • Mount to standard TIA/EIA 19" rack or 23" racks with optional extender bracket
  • Angled patch panels eliminate the need for horizontal cable managers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items