Select Country and Language Europe, Middle East & Africa / English
Change Country
NKUKS2SAW | PANDUIT

PANDUIT | NKUKS2SAW | NK 2-Port, Single Gang, Sloped, Shuttered Faceplate Kit With Labels, Arctic White

  • Manufacturer # NKUKS2SAW
  • Anixter #378072
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Single gang, sloped, shuttered faceplate kit with labels. Kit includes one 86x86mm faceplate frame with one sloped, shuttered insert. Accepts up to four NetKey Modules.

Features
  • Individual modules snap in and out
  • Single or double gang configurations
  • Front releasable inserts are included
  • Shuttered feature protects against dust and debris
  • Sloped design improves bend radius control
  • Includes label/label cover for easy port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items