NM4 | PANDUIT

PANDUIT | NM4 | Horizontal Cable Manager High Capacity Front and Rear 4 RU

  • Manufacturer # NM4
  • Anixter #351956
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

7.0"H x 19.0"W x 13.1"D (177mm x 482mm x 332mm).

Features
  • Innovative inset fingers slope inward toward back of managers offering unobstructed access to network cabling for easier moves, adds and changes
  • Large front finger openings easily accommodate Category 6 and 10 GbE cables, speeding installation and reducing maintenance costs
  • Rear cable management finger spacing utilizes open D-rings for greater accessibility
  • Can be used to create large capacity horizontal pathways for routing cable
  • Patented front and rear dual hinged cover allows cable access without removing cover
  • Curved surfaces maintain cable bend radius
  • Pass-through holes allow for front to rear cabling
  • Built in cable retainers hold cable in place for easy moves, adds and changes
  • Covers, #12-24 and M6 mounting screws included
  • Design fits flush to the front of the NetRunner high capacity WMPVHCF45E and WMPVHC45E vertical managers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items