NMF3 | PANDUIT

PANDUIT | NMF3 | Horizontal Cable Manager High Capacity Front Only 3 RU

  • Manufacturer # NMF3
  • Anixter #351959
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

5.2"H x 19.0"W x 6.2"D (133mm x 482mm x 157mm).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items