Select Country and Language Europe, Middle East & Africa / English
Change Country
NN01408.MM24 | BELDEN

BELDEN | NN01408.MM24 | 1U 24-PORT LC DUPLEX PANEL MULTI-MODE, FIBEREXPRESS EASE

  • Manufacturer # NN01408.MM24
  • Anixter #593676
Connector Type: LC
Enclosure Type: FIBEREXPRESS
Fiber Count: 24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items