NP7-12 | ENERSYS

ENERSYS | NP7-12 | Lead Calcium Alloy Battery, Sealed, 12 Volt, 7 Amp-Hr, 5.95" Length x 2.56" Width x 3.94" Height

  • Manufacturer # NP7-12
  • Anixter #231792
Type: BATTERY
Features
  • Heavy Duty Thick Lead-Calcium Grid
  • Sealed Case for Leak Proof Operation
  • Designed to Promote Internal Recombination for Longer Life
  • Space Efficient Footprint
  • Compact, Quick and Simple Installation Process
Tech. Info & Standards

UL, IEC 61056-1/60896-21/60896-22, IATA A67

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items