Select Country and Language Europe, Middle East & Africa / English
Change Country
NPC-20002-F2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NPC-20002-F2 | Indoor VGA IP Microbox, Electronic Day/Night, 2.5 mm Fixed Lens, Audio, Motion+, Micro SDXC Slot, Black, +5 V DC (psu Included)

  • Manufacturer # NPC-20002-F2
  • Anixter #508920
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Features
  • Compact and stylish indoor IP microbox
  • 720p or VGA resolutions at 30 images per second
  • MicroSD card slot for edge recording
  • Motion and audio detection
  • FTP, Dropbox and e-mail applications
Specifications
  • Indoor VGA IP Microbox
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items