NPC-20012-F2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NPC-20012-F2 | Indoor 720p IP Microbox, Electronic Day/Night, 2.5 mm Fixed Lens, Audio, Motion+, Micro SDXC Slot, Black, PoE Or +5 V DC (psu Included)

  • Manufacturer # NPC-20012-F2
  • Anixter #508915
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Features
  • Compact and stylish indoor IP microbox
  • 720p or VGA resolutions at 30 images per second
  • MicroSD card slot for edge recording
  • Motion and audio detection
  • FTP, Dropbox and e-mail applications
Specifications
  • Indoor IP Microbox
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items