NPC-20012-F2L | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NPC-20012-F2L | TINYON IP 2000 PIR Camera, Black

  • Manufacturer # NPC-20012-F2L
  • Anixter #606568
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • Compact and stylish 720p indoor IP camera
  • PIR-based motion and audio detection
  • Integrated white light for night time viewing
  • FTP, Dropbox and e-mail alarms
  • SD card slot for local recording
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items