Select Country and Language Europe, Middle East & Africa / English
Change Country
NPC-20012-F2WL-W | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NPC-20012-F2WL-W | TINYON IP 2000 WI Camera, White

  • Manufacturer # NPC-20012-F2WL-W
  • Anixter #606575
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Features
  • Compact and stylish 720p indoor wireless LAN camera
  • IEEE 802.11b/g/n wireless connectivity
  • WPS for easy wireless network setup
  • Built-in PIR motion detector and white light illuminator
  • FTP, Dropbox and e-mail alarms
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items