Select Country and Language Europe, Middle East & Africa / English
Change Country
NRD12 | PANDUIT

PANDUIT | NRD12 | 12" NetRunner Door, Dual Hinge, 82.8"H X 12.7"W X 1.6"D 45RU, Black

  • Manufacturer # NRD12
  • Anixter #425557
Cable Management Type: COVERS/DOORS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

High capacity dual hinge metal door. Dimensions: 82.8"H x 12.7"W x 1.6"D (2104mm x 322mm x 40mm)

This part is discontinued by supplier with no suggested replacement.

Features
  • Large finger openings accommodate up to 24 Category 6A cables
  • Integral cable retainers on the end of each finger to help contain cables within each rack unit
  • Bend radius fingers align with rack spaces to support cables as they transition to the vertical pathway
  • Push button dual hinged doors ordered separately can be opened to the left or right to provide complete access to the cables inside the vertical pathway
  • Snap-on cable retainers can be placed on to fingers to help retain cables in channel during installation and maintenance
  • Vertical managers include cable retainers, mounting brackets and #12-24 screws
  • Zero RU mounting capability expands the functionality of the vertical manager
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items