Select Country and Language Europe, Middle East & Africa / English
Change Country
NSD276 | GENIE CCTV

GENIE CCTV | NSD276 | TDN IP 27X PTZ DOME, 550 TVL 3.5-94.5MM ZOOM LENS DC 12V

  • Manufacturer # NSD276
  • Anixter #422256
Compression Type: H.264
Form Factor: DOME
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items