NSR-1050H/1T | SONY

SONY | NSR-1050H/1T | Hybrid Network Surveillance Server, supports up to 16 Analog Cameras, 20 total analog and IP cameras, 1TB

  • Manufacturer # NSR-1050H/1T
  • Anixter #381842/1T
Environment Type: INDOOR
Format: COLOR
Housing Style: STANDARD
Mounting Type: STANDARD
Recorder Type: DIGITAL
Description

The NSR-1050H/1T has a physical storage capacity of 1TB and supports both legacy analog, and network cameras.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items