Select Country and Language Europe, Middle East & Africa / English
Change Country
NSR-1100/2T | SONY

SONY | NSR-1100/2T | Network Surveillance Server with optional analog input card, supports 32 total analog and IP Cameras, 2TB

  • Manufacturer # NSR-1100/2T
  • Anixter #381850/2T
Environment Type: INDOOR
Format: COLOR
Housing Style: STANDARD
Mounting Type: STANDARD
Recorder Type: DIGITAL
Description

The NSR-1100/2T is a high capacity hard disk recorder that has a capacity of 2000 GB.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items