Select Country and Language Europe, Middle East & Africa / English
Change Country
NSR-500/1TB | SONY

SONY | NSR-500/1TB | IP VIDEOSERVER - 16 CAMERAS FULL HD (1080P) - H.264/MPEG4 1TB HARD-DISC

  • Manufacturer # NSR-500/1TB
  • Anixter #454816
Capacity: 16 CAMERAS
Device Type: MULTI CAMERA
Duty Rating: LIGHT
Environment Type: INDOOR
Housing Style: STANDARD
Recorder Type: DIGITAL
Voltage/Current Type: 220 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items