NSR-500 | SONY

SONY | NSR-500 | 16 channel Full-HD Network Surveillance Server

  • Manufacturer # NSR-500
  • Anixter #445541
Audio: YES
Capacity: 16 CHANNEL
Mount Type: DESKTOP
Type: NVR
Description

The NSR-500 is Sony's 16-channel full-HD network surveillance recording server delivering an excellent cost-performance ration.

Must be a reseller to purchase this product

Features
  • Full HD recording
  • Supports up to 16 cameras
  • Three Codecs - H.264/MPEG-4/JPEG
  • Large storage capacity with reliability - expand internal storage up to 12TB with RAID 0,1,(1+0),5,5+Hotspare
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items