NTI-50022-A3S - BOSCH SECURITY SYSTEMS - | Anixter
NTI-50022-A3S | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NTI-50022-A3S | Security Camera, IP, Bullet, Outdoor, Surface Mount Box, 1080p Resolution, PoE, Day/Night, 24V AC/12V DC, With Infrared Illumination, 2.9 Lb. Item Weight

  • Manufacturer # NTI-50022-A3S
  • Anixter #679043
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Features
  • HD 1080P and 720P Resolutions, 160X Zoom
  • Industry Standard HD-SDI Output
  • Control and Configuration Via Ethernet
  • Screen Line Option for Displaying Delegate Names up to 16 Characters
  • High-Speed 360 Degree Continuous Pan
  • Ultra Compact and Improved Aestics
  • No Cooling Fan for Quite Operation
  • Quick and Easy Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items