NTI-50022-V3 - BOSCH SECURITY SYSTEMS - | Anixter
NTI-50022-V3 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NTI-50022-V3 | 1080p Infrared IP Bullet, True Day/Night, 3-10 mm, Audio, Motion+, Vandal-resistant, IP66, Indoor/Outdoor, 82 ft., IR Version, 12 V DC/PoE

  • Manufacturer # NTI-50022-V3
  • Anixter #509314
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

This part is discontinued by supplier. Use Anixter #686189 as suggested replacement.

Features
  • Outdoor IP bullet camera with vari-focal lens
  • Built-in IR illuminator with 25 m (82 ft.) viewing distance
  • 1080p resolution
  • Fully configurable quad streaming
  • Regions of interest and E-PTZ
Specifications
  • IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items