NUC-20012-F2 - BOSCH SECURITY SYSTEMS - 720p | Anixter
NUC-20012-F2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NUC-20012-F2 | 720p IP MICRODOME, EDN, 2.5MM, AUDIO, MOTION+, MICRO SDXC SLOT, INDOOR, 12 V DC/24 V DC/PoE

  • Manufacturer # NUC-20012-F2
  • Anixter #509312
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED 2.3 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Compact and stylish indoor IP microdome
  • 720p or VGA resolutions at 30 images per second
  • microSD card slot for edge recording
  • Motion, tamper and audio detection
  • FTP, Dropbox and e-mail applications
Specifications
  • Micro-Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items