NUC-50051-F2 - BOSCH SECURITY SYSTEMS - 5 MP | Anixter
NUC-50051-F2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NUC-50051-F2 | 5 MP MicroDome, 2.5 mm lens, IP66

  • Manufacturer # NUC-50051-F2
  • Anixter #509327
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Features
  • Compact and stylish outdoor microdome
  • 1080p and 5MP resolutions
  • Regions of interest and E-PTZ
  • Motion and tamper detection
  • FTP, Dropbox and e-mail applications
Specifications
  • Vandal-Resistant Micro-Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items