NUC-51051-F2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NUC-51051-F2 | 5 mp IP Microdome, EDN, 2.5 mm F2.8 Lens; UW-FOV, IDNR; ROI, Motion+, Micro SDXC Slot, Vandal-Resistant, IP66, Indoor/Outdoor, 12 V DC/24 V DC/PoE, 3-Axis

  • Manufacturer # NUC-51051-F2
  • Anixter #548786
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • Compact and stylish outdoor microdome
Specifications
  • Vandal-Resistant Micro-Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items