Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-1613A | NVT

NVT | NV-1613A | NVT 16 CHANNEL TRANSCEIVER INC19" RACK MOUNT KIT, COAX JUMPERANGE 1000M WITH ACT

  • Manufacturer # NV-1613A
  • Anixter #326231
Format: VIDEO
Number of Channels: 16
Product Type: VIDEO ACCESSORY
Style: ACTIVE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items