NV-1672 | NVT

NVT | NV-1672 | 16 Channel UTP DigitalEQ Hub

  • Manufacturer # NV-1672
  • Anixter #358724
Format: VIDEO
Number of Channels: 16
Product Type: VIDEO TRANSMITTER
Signal Format: ANALOG
Description

Employing NVT's latest generation DigitalEQ technology, the NV-1672 is an 16-channel active (amplified) hub that allows the transmission of full-motion monochrome or color video for distances up to 1 mile (1,6km) using Category 2 or better unshielded twisted-pair (UTP) wire. The receiver hub continuously and automatically conditions the video signal, compensating for cable attenuation, wiring polarity, ground loops, and voltage transients, independent of video signal content.
The unparalleled interference rejection and low emissions allow long run video to co-exist in the same wire bundle as telephone, datacom, or low-voltage power circuits. This allows the use of shared or existing cable plant. Ground-lifting ensures no annoying "hum-bars" when ground-potential differences exist. With built-in transient protection, damaging voltage spikes are eliminated.

Features
  • 16-Channel DigitalEQ Active Distribution Amplifier Receiver Hub
  • 2-Channels of output for each video input
  • Supports screw-terminal or RJ45 UTP video inputs
  • Built-in transient protection & ground lifting
  • Fully automatic digital distance equalization
  • Per channel polarity correction
  • Distances up to 3000ft with passive transceiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items