Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-16PS13-PVD | NVT

NVT | NV-16PS13-PVD | 16 Channel UTP Power Supply Passive Receiver Hub

  • Manufacturer # NV-16PS13-PVD
  • Anixter #341357
Audio Support: NO
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: RECEIVER
Description

Must be a reseller to purchase this product

Features
  • 16-Channel Power Supply Cable Integrator Hub
  • Supplies camera power and video transmission at distance
  • Selectable 24 V AC -OFF-28 V AC outputs, 1 amp out/ch
  • Built-in transient protection and diagnostics
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items