Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-212A | NVT

NVT | NV-212A | SINGLE CHANNEL VIDEO TX/RX NO POWER REQUIRED 150M RANGE

  • Manufacturer # NV-212A
  • Anixter #327660
Distance Ft: 100-500 FEET
Mount: STAND ALONE
Number of Channels: 1
Product Type: VIDEO BALUN
Signal Format: ANALOG
Style: PASSIVE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items