Select Country and Language Europe, Middle East & Africa / English
Change Country
NV-214A-M | NVT

NVT | NV-214A-M | 1 Channel UTP Passive Video Transceiver

  • Manufacturer # NV-214A-M
  • Anixter #325312
Format: VIDEO
Number of Channels: 1
Product Type: VIDEO ACCESSORY
Style: PASSIVE
Description

The NVT Model NV-214A-M Video Transceiver is a passive (non-amplified) device that allows the transmission of real-time monochrome or color video over Unshielded Twisted-Pair (UTP) telephone wire. Baseband (composite) signals of any type are supported.

Features
  • Single-Channel Passive Transceiver (coax pigtail & Male BNC)
  • Features a 9 inch mini-coax pigtail w/Male BNC
  • Built-in transient protection
  • Supports up-the-coax type control signal up to 750ft
  • Transmit up to 750ft, 3000ft with an active receiver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items